missing translation for 'onlineSavingsMsg'
Learn More

uvex Sport Hygiene White PU 65818 Low Shoe - Width 11

Modern, metal free, ultra-lightweight and flexible S2 safety slip-on shoe

Brand:  uvex 6581838

 View more versions of this product

Product Code. 17272401

  • ONLINE EXCLUSIVE PRICE
    € 119.00
    € 104.88 / 1 pair
    Save € 14.12
    11% Off
Only null left
Estimated Shipment: 24-11-2025
Add to basket
This item is not returnable. View return policy

Description

Description

Uvex 1 Sport Hygeine Shoe 6581.8 S2 SRC

  • Upper made from water-repellent microfiber material that is easy to clean
    • Minimum number of seams to reduce contamination
    • Made from synthetic material, suitable for people allergic to chrome
  • Washable up to 30°C
  • All sole materials free of silicones, plasticizers and other paint wetting impairment substances
  • Meets ESD specification with volume
  • Resistance less than 35 megohms
  • 100% metal-free Uvex Xenova™ toe cap
  • Compact design, anatomical shape, good lateral stability, no thermal conductivity
  • Ergonomically designed outsole comprising dual-density polyurethane with good shock, absorption and excellent slip resistance
  • Breathable materials
  • Virtually seam-free construction to eliminate pressure points
  • Removable anti-static comfort insole with moisture transport system and additional shock absorption around heel and forefoot
  • Soft padding on collar and tongue
  • For light applications
  • Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
  • Article No. 6581.8
  • Standard EN ISO 20345:2011 S2 SRC
  • Sizes: 35 to 52
TRUSTED_SUSTAINABILITY
Specifications

Specifications

White
38
Reusable
Unisex
Uvex 1
No
SRC
Microfiber
Composite
EN ISO 20345:2011
Standard Width
Yes
S2
ESD Safety Shoe
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.