missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Sport Hygiene White PU 65818 Low Shoe - Width 11
Modern, metal free, ultra-lightweight and flexible S2 safety slip-on shoe
€ 104.88
Specifications
| Color | White |
|---|---|
| Material | Microfiber |
| Toe Material | Composite |
| Disposable | Reusable |
| Certifications/Compliance (Europe) | EN ISO 20345:2011 |
| Product Code | Brand | Size | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Size | Price | Quantity & Availability | |||||
|
17242401
|
uvex
6581835 |
35 |
€ 119.00 € 104.88 / 1 pair Save € 14.12 11% Off |
Estimated Shipment: 19-11-2025
Log in to see stock. |
|||||
|
17252401
|
uvex
6581836 |
36 |
€ 119.00 € 104.88 / 1 pair Save € 14.12 11% Off |
Estimated Shipment: 19-11-2025
Log in to see stock. |
|||||
|
17262401
|
uvex
6581837 |
37 |
€ 119.00 € 104.88 / 1 pair Save € 14.12 11% Off |
Estimated Shipment: 19-11-2025
Log in to see stock. |
|||||
|
17272401
|
uvex
6581838 |
38 |
€ 119.00 € 104.88 / 1 pair Save € 14.12 11% Off |
Estimated Shipment: 19-11-2025
Log in to see stock. |
|||||
|
17282401
|
uvex
6581839 |
39 |
€ 119.00 € 104.88 / 1 pair Save € 14.12 11% Off |
Estimated Shipment: 19-11-2025
Log in to see stock. |
|||||
|
17292401
|
uvex
6581840 |
40 |
€ 119.00 € 104.88 / 1 pair Save € 14.12 11% Off |
Estimated Shipment: 19-11-2025
Log in to see stock. |
|||||
|
17202411
|
uvex
6581841 |
41 |
€ 119.00 € 104.88 / 1 pair Save € 14.12 11% Off |
Estimated Shipment: 19-11-2025
Log in to see stock. |
|||||
|
17212411
|
uvex
6581842 |
42 |
€ 119.00 € 104.88 / 1 pair Save € 14.12 11% Off |
Estimated Shipment: 19-11-2025
Log in to see stock. |
|||||
|
17222411
|
uvex
6581843 |
43 |
€ 119.00 € 104.88 / 1 pair Save € 14.12 11% Off |
Estimated Shipment: 19-11-2025
Log in to see stock. |
|||||
|
17232411
|
uvex
6581844 |
44 |
€ 119.00 € 104.88 / 1 pair Save € 14.12 11% Off |
Estimated Shipment: 19-11-2025
Log in to see stock. |
|||||
|
17242411
|
uvex
6581845 |
45 |
€ 119.00 € 104.88 / 1 pair Save € 14.12 11% Off |
Estimated Shipment: 19-11-2025
Log in to see stock. |
|||||
|
17252411
|
uvex
6581846 |
46 |
€ 119.00 € 104.88 / 1 pair Save € 14.12 11% Off |
Estimated Shipment: 19-11-2025
Log in to see stock. |
|||||
|
17262411
|
uvex
6581847 |
47 |
€ 119.00 € 104.88 / 1 pair Save € 14.12 11% Off |
Estimated Shipment: 19-11-2025
Log in to see stock. |
|||||
|
17272411
|
uvex
6581848 |
48 |
€ 119.00 € 104.88 / 1 pair Save € 14.12 11% Off |
Estimated Shipment: 19-11-2025
Log in to see stock. |
|||||
|
17282411
|
uvex
6581849 |
49 |
€ 119.00 € 104.88 / 1 pair Save € 14.12 11% Off |
Estimated Shipment: 19-11-2025
Log in to see stock. |
|||||
|
17292411
|
uvex
6581850 |
50 |
€ 119.00 € 104.88 / 1 pair Save € 14.12 11% Off |
Estimated Shipment: 19-11-2025
Log in to see stock. |
|||||
|
17202421
|
uvex
6581851 |
51 |
€ 119.00 € 104.88 / 1 pair Save € 14.12 11% Off |
Estimated Shipment: 19-11-2025
Log in to see stock. |
|||||
|
17212421
|
uvex
6581852 |
52 |
€ 119.00 € 104.88 / 1 pair Save € 14.12 11% Off |
Estimated Shipment: 19-11-2025
Log in to see stock. |
|||||
Description
Uvex 1 Sport Hygeine Shoe 6581.8 S2 SRC
- Upper made from water-repellent microfiber material that is easy to clean
- Minimum number of seams to reduce contamination
- Made from synthetic material, suitable for people allergic to chrome
- Washable up to 30°C
- All sole materials free of silicones, plasticizers and other paint wetting impairment substances
- Meets ESD specification with volume
- Resistance less than 35 megohms
- 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good lateral stability, no thermal conductivity
- Ergonomically designed outsole comprising dual-density polyurethane with good shock, absorption and excellent slip resistance
- Breathable materials
- Virtually seam-free construction to eliminate pressure points
- Removable anti-static comfort insole with moisture transport system and additional shock absorption around heel and forefoot
- Soft padding on collar and tongue
- For light applications
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6581.8
- Standard EN ISO 20345:2011 S2 SRC
- Sizes: 35 to 52
Specifications
| White | |
| Composite | |
| EN ISO 20345:2011 | |
| Standard Width | |
| Yes | |
| S2 | |
| ESD Safety Shoe |
| Microfiber | |
| Reusable | |
| Unisex | |
| Uvex 1 | |
| No | |
| SRC |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title