missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ SI-200 Series Stuart™ Shaking Incubator
Shaker and incubator combination makes this SI-200 Series Stuart™ Shaking Incubator ideal for cell culture procedures.
€ 5104.69 - € 9760.00
| Product Code | Brand | Holds | Includes | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Holds | Includes | Price | Quantity & Availability | ||||
|
10257954
|
Cole-Parmer™
79520-04 |
1 L | USB Cable |
€ 6015.00 € 5104.69 / Each Save € 910.31 15% Off |
In Stock
Log in to see stock. |
||||
|
15827894
|
Cole-Parmer™
79520-06 |
Medium Capacities - 51 L | IQ/OQ |
€ 6660.00 € 6346.59 / Each Save € 313.41 4% Off |
Estimated Shipment: 04-03-2026
Log in to see stock. |
||||
|
12842163
|
Cole-Parmer™
79520-16 |
Large Capacities - 115 L | USB Cable |
€ 8905.00 € 7403.66 / Each Save € 1501.34 16% Off |
Estimated Shipment: 26-11-2025
Log in to see stock. |
||||
|
15847894
|
Cole-Parmer™
79520-18 |
Large Capacities - 115 L | IQ/OQ |
€ 9760.00
Each |
Estimated Shipment: 04-03-2026
Log in to see stock. |
||||
Description
- Microprocessor controlled shaking speed ensures accuracy.
- Forced air circulation ensures uniform temperature inside the chamber.
- Easily set and view temperature and speed on the digital display.
- Unique retractable platform offers easy loading and unloading.
- These shaking incubators provide an orbital shaking motion to ensure even mixing while promoting bacterial growth.
- All models feature a timer which can be set from 1 second to 9 days.
- Once the timer has counted down, an alarm will sound and the shaking action will stop while the incubator will continue to run.
- The retractable platform allows easy access to the samples at the back of the incubator yet securely locks in place during operation.
- A versatile clamping system holds flasks securely in place (up to 1 L flasks for 51 L models and up to 2 L flasks for 115 L models).
- Built-in USB connection and dedicated software allow long-term monitoring of the incubator temperature via a PC.
- Order models 79520-02 or 79520-18 with IQ/OQ (Installation Qualification/Operational Qualification) documentation to help you comply with regulatory agency requirements.
Specifications
| 50 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title