missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series KT - Cooling Incubator, with Peltier Technology



The KT series combines outstanding performance with impressive energy efficiency and environmental friendliness. The cooled incubators of the KT series are state-of-the-art in application and protect the samples.
4897.00 € - 7495.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Chamber Material | Stainless Steel |
CO2 Sensor Technology | No Sensor |
Convection Technology | APT.Line Preheating Chamber Technology |
Lighting | No Lighting |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
15649115
![]() ![]() |
BINDER™
9020-0311 |
53 L | 680 x 695 x 635 mm |
5025.00 € 4897.00 € / Each Save 128.00 € 2% Off |
In Stock
Log in to see stock. ![]() |
||||
15659115
![]() ![]() |
BINDER™
9020-0313 |
102 L | 880 x 815 x 715 mm |
6165.00 € 6010.00 € / Each Save 155.00 € 2% Off |
Estimated Shipment: 12-11-2025
Log in to see stock. |
||||
15639115
![]() ![]() |
BINDER™
9020-0289 |
163 L | 880 x 815 x 1025 mm |
7685.00 € 7495.00 € / Each Save 190.00 € 2% Off |
In Stock
Log in to see stock. ![]() |
||||
Description
- Temperature range: +4°C to +100°C
- APT.line™ preheating chamber technology
- Adjustable fan speed
- Electric cooling with Peltier module
- Controller with time-segment and real-time programming
- Display via LCD monitor
- Input via pushbutton/rotary knob
- Inner door made of tempered safety glass
- 2 stainless steel racks
- Stackable
- Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
- Computer interface: Ethernet
- Data recording and USB interface
Specifications
Not Autoclavable | |
No Sensor | |
No Lighting | |
2 | |
Nema 5-20P | |
Refrigerated Incubator | |
230 V, 50/60 Hz, 10 A | |
50/60 Hz |
Stainless Steel | |
APT.Line Preheating Chamber Technology | |
Stainless Steel | |
None | |
4°C to 100°C | |
LCD Screen | |
200/240 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title