missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Temperature range: +4°C to +100°C
- APT.line™ preheating chamber technology
- Adjustable fan speed
- Electric cooling with Peltier module
- Controller with time-segment and real-time programming
- Display via LCD monitor
- Input via pushbutton/rotary knob
- Inner door made of tempered safety glass
- 2 stainless steel racks
- Stackable
- Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
- Computer interface: Ethernet
- Data recording and USB interface
Specifications
Specifications
| Capacity (English) | 1.9 cu. ft. |
| Capacity (English) Shelf | 33.1 lb. |
| Capacity (Metric) Shelf | 15 kg |
| Description | KT053-230 V, Standard, Series KT - Cooling incubators with Peltier technology, 53 L, 230 V 1 ∼ 50/60 Hz |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 53 L |
| Chamber Material | Stainless Steel |
| CO2 Sensor Technology | No Sensor |
| Convection Type | APT.Line Preheating Chamber Technology |
| Lighting | No Lighting |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?


