Learn More
BINDER™ Series KBF - Constant Climate Chamber, with Large Temperature/Humidity Range



The KBF is the specialist for unconditionally reliable stability testing and precise maintenance of constant climate conditions. From programming to documentation, this constant climate chamber meets all critical requirements.
Brand: BINDER™ 9020-0320
View more versions of this product
Description
The Constant climate chambers in the KBF series operate within a temperature range of between 0 °C and 70 °C, and a humidity range of between 10% RH and 80% RH.
- Temperature range: 0°C to +70°C
- Humidity range: 10% to 80% RH
- APT.line™ preheating chamber technology
- Humidity regulation with capacitive humidity sensor and vapor humidification
- Intuitive touchscreen controller with time-segment and real-time programming
- BINDER Multi Management Software APT-COM™ Basic Edition
- Internal data logger, measured values can be read out in open format via USB
- Unit self-test for comprehensive status analysis
- Tight-sealing inner door made of safety glass (ESG)
- Avoidance of glass corrosion by special TIMELESS coating
- Inner chamber made of stainless steel
- 2 stainless steel racks
- Access port with silicone plug, 30 mm, left
- 4 stable castors, two with brakes, from 240 liters
- Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
- Computer interface: Ethernet
- Door heating
Specifications
| 3.6 cu. ft. | |
| 30 kg | |
| 102 L | |
| No Lighting | |
| 2 | |
| 10 to 80% | |
| Climate Chamber | |
| KBF115-230 V | |
| 905 x 705 x 1060 mm | |
| 230 V | |
| 16 A |
| 66.1 lb. | |
| KBF115-230 V, Standard, Series KBF - Constant climate chambers with large temperature / humidity range, 102 L, 230 V 1 ∼ 50/60 Hz | |
| Stainless Steel | |
| Stainless Steel | |
| CEE | |
| 0°C to 70°C | |
| TFT Touch | |
| 600 x 351 x 483 mm | |
| 128 kg | |
| 2 kW | |
| 50/60 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.