missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series FED Avantgarde.Line - Drying and Heating Chamber, with Forced Convection and Enhanced Timer Functions
GREENER_CHOICE

Heating Chambers of the FED Avantgarde.Line series provide almost unlimited capacity and are particularly adaptable. With advanced timing functions and a controllable fan, temperature and convection conditions are easily controlled.

27100.00 DKK - 67960.00 DKK

Specifications

Certifications/Compliance ASTM Standard
Chamber Material Stainless Steel
Controller Type Controller with LCD Display
Convection Type Forced
Type Drying Oven
View More Specs

Products 3
Product Code Brand Capacity (Metric) Dimensions (L x W x H) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Dimensions (L x W x H) Price Quantity & Availability  
15682106
GREENER_CHOICE
View accessory products View Documents Promotion Details
BINDER™
9010-0293
116 L 835 x 760 x 735 mm
27100.00 DKK
Each
View alternative products
Save Up to 
»
Only null left
In Stock
Edge
Add to basket
 
15602116
GREENER_CHOICE
View accessory products View Documents Promotion Details
BINDER™
9010-0299
240 L 1035 x 845 x 962 mm
39535.00 DKK
Each
View alternative products
Save Up to 
»
Only null left
In Stock
Edge
Add to basket
 
15890302
GREENER_CHOICE
View accessory products View Documents Promotion Details
BINDER™
9010-0301
741 L 870 x 1590 x 1165 mm
67960.00 DKK
Each
View alternative products
Save Up to 
»
Only null left
In Stock
Edge
Add to basket
 
Description

Description

  • Temperature range: +12°C above ambient temperature to +300°C
  • Up to 30% lower energy consumption compared to conventional units on the market
  • High temperature accuracy thanks to APT.line™ technology
  • Adjustable fan speed
  • Controller with LCD display and enhanced time functions
  • Electromechanical control of the exhaust air flap
  • 2 chrome-plated racks
  • Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
  • Ergonomic handle design
  • Ethernet interface
  • USB port for recording data
  • User friendly and easy to operate all-digital PID controller technology
Specifications

Specifications

ASTM Standard
Controller with LCD Display
Drying Oven
NEMA 5-20P
APT.Line Technology
Stainless Steel
Forced
LCD
50/60 Hz
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.