Learn More
BINDER™ Series BF Avantgarde.Line - Standard-Incubator, with Forced Convection

The Incubator of the BF Avantgarde.Line series with forced convection is suitable for all gentle incubation applications, particularly under a full load and large batch throughputs. This incubator is extremely homogeneous and has quick recovery times.
17093.06 DKK - 58001.51 DKK
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Chamber Material | Stainless Steel |
| Convection Technology | APT.Line Technology |
| Convection Type | Forced |
| Holds | None |
| Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
15662116
![]() |
BINDER™
9010-0313 |
59 L | 675 x 690 x 640 mm |
17525.00 DKK 17093.06 DKK / Each Save 431.94 DKK 2% Off |
In Stock
Log in to see stock.
|
||||
15682116
![]() |
BINDER™
9010-0319 |
257 L | 1075 x 840 x 965 mm |
38480.00 DKK 34745.69 DKK / Each Save 3734.31 DKK 9% Off |
In Stock
Log in to see stock.
|
||||
15810312
![]() |
BINDER™
9010-0321 |
734 L | 1165 x 870 x 1590 mm |
59460.00 DKK 58001.51 DKK / Each Save 1458.49 DKK 2% Off |
In Stock
Log in to see stock.
|
||||
Description
The BINDER BF series incubators with forced convection are also ideal for challenging incubation tasks, with safety and precision guaranteed even when fully loaded and under high batch throughputs.
- High temperature accuracy thanks to APT.line™ technology
- Forced convection
- Controller with LCD display
- Electromechanical control of the exhaust air flap
- Inner door made of tempered safety glass
- 2 chrome-plated racks
- Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm
- Ergonomic handle design
- USB port for recording data
Specifications
| Not Autoclavable | |
| APT.Line Technology | |
| None | |
| Stainless Steel | |
| 2 | |
| Standard Incubator | |
| Glass Door | |
| 50/60 Hz |
| Stainless Steel | |
| Forced | |
| No Lighting | |
| 1 | |
| Nema 5-20P | |
| LCD | |
| 230 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.