Learn More
BINDER™ Series BF Avantgarde.Line - Standard-Incubator, with Forced Convection

The Incubator of the BF Avantgarde.Line series with forced convection is suitable for all gentle incubation applications, particularly under a full load and large batch throughputs. This incubator is extremely homogeneous and has quick recovery times.
Brand: BINDER™ 9010-0321
43131.86 DKK valid until 2025-12-20
Use promo code "24121" to get your promotional price.
View more versions of this product
Description
The BINDER BF series incubators with forced convection are also ideal for challenging incubation tasks, with safety and precision guaranteed even when fully loaded and under high batch throughputs.
- High temperature accuracy thanks to APT.line™ technology
- Forced convection
- Controller with LCD display
- Electromechanical control of the exhaust air flap
- Inner door made of tempered safety glass
- 2 chrome-plated racks
- Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm
- Ergonomic handle design
- USB port for recording data
Specifications
| 25.9 cu. ft. | |
| 45 kg | |
| Not Autoclavable | |
| Stainless Steel | |
| Forced | |
| No Lighting | |
| 1 | |
| Nema 5-20P | |
| Standard Incubator | |
| Glass Door | |
| BF720-230 V | |
| 1165 x 870 x 1590 mm | |
| 230 V | |
| 7.6 A |
| 99.2 lb. | |
| BF720-230 V, Standard, Series BF Avantgarde.Line - Standard-Incubators with forced convection, 734 L, 230 V 1 ∼ 50/60 Hz | |
| 734 L | |
| APT.Line Technology | |
| None | |
| Stainless Steel | |
| 2 | |
| Ambient +10° to 100°C | |
| LCD | |
| Forced convection | |
| 1000 x 565 x 1300 mm | |
| 165 kg | |
| 1.75 kW | |
| 50/60 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.