Learn More
Thermo Scientific™ Series 8000 Water-Jacketed CO2 Incubator, 184L
Protect cell cultures and prevent contamination using using Thermo Scientific™ Series 8000 Water-Jacketed CO2 Incubators.
Brand: Thermo Scientific™ 3427
View more versions of this product
Description
Protect cell cultures and prevent contamination using Thermo Scientific™ Series 8000 Water-Jacketed CO2 Incubators. They offer dependable flexibility for growing cells, precise temperature control and stability of all culture parameters keep cultures safe, saving you time and money. Water-jacketed technology holds the temperature for extended periods of time.
Operation
- Rapid HEPA filtration producing Class 100 air quality in under five minutes
- Intuitive Message Center user interface for quick and easy access to all functions
- Set temperature, overtemperature, CO2 levels
- Calibrate temperature, CO2, (optional) RH
- Configure audible on/off, access code, HEPA filter change reminder, remote alarm contacts, tracking low temp and high and low CO2 alarms
- CO2 and (optional) O2 and RH displays
- Heater-on indicator
- Remote alarm contacts
- Class 100 timing reminder appears after door is closed for five minutes
- Adjustable built-in timer notifies you when to replace the filter
- Choice of TC or IR CO2 sensor
Construction
- Triple-wall construction
- Heated, dual-pane glass inner door reduces heat loss and condensation
- Coved corners throughout for easy cleaning
- Shelves, supports and HEPA filter easily remove without tools
Ordering Information:
Not available in the U.S.

Specifications
6.5 cu. ft. | |
Optional 4-20mA | |
184 L | |
0 to 20% | |
LED | |
1 to 20% | |
<90% at 37°C | |
CO2 Incubator | |
Single Tri-gas Incubator | |
25 x 26 x 39.5 in. (63.5 x 100.3 x 66 cm) | |
230 V, 50/60 Hz |
UL, CUL, CE | |
Single Tri-gas 184L incubator, 1-20% | |
Polished Stainless Steel | |
IR Sensor | |
Stainless Steel | |
1 to 20% | |
Ambient +5° to 50°C | |
Water Pan | |
20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) | |
265 lb. | |
230 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.