missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Sampling Scoop, Sterile



Durable sampling scoops that are designed for easy sample retrieval of granules, powders, and pastes. The scoops are intended for single use to prevent contamination of bulk sample material.
€ 15.21 - € 45.62
Specifications
Product Type | Scoop |
---|---|
Material | Polystyrene |
Autoclavable | Not Autoclavable |
Bottom Type | Flat |
Disposable | Single-use |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
17699790
![]() ![]() |
Heathrow Scientific
120857 |
60 mL | 205 x 40 x 27 mm |
€ 17.40 € 15.21 / Pack of 10 Save € 2.19 12% Off |
Estimated Shipment: 22-10-2025
Log in to see stock. |
||||
17679790
![]() ![]() |
Heathrow Scientific
120855 |
125 mL | 218 x 49 x 33 mm |
€ 21.25 € 18.64 / Pack of 10 Save € 2.61 12% Off |
Estimated Shipment: 15-10-2025
Log in to see stock. |
||||
17659790
![]() ![]() |
Heathrow Scientific
120853 |
250 mL | 195 x 58 x 44 mm |
€ 26.85 € 23.57 / Pack of 10 Save € 3.28 12% Off |
Estimated Shipment: 15-10-2025
Log in to see stock. |
||||
17639790
![]() ![]() |
Heathrow Scientific
120851 |
500 mL | 255 x 92 x 53 mm |
€ 52.00 € 45.62 / Pack of 10 Save € 6.38 12% Off |
In Stock
Log in to see stock. ![]() |
||||
Description
- Durable Design
- Large, wide openings for easy sample retrieval
- Flat bottom to stabilize sample on scale or flat surface
- Lot traceable
- Shatterproof constructed of inert, BSE/TSE free material
- Features a long handle to access deep container
- Safe Sample Recovery
- Sterile
- Disposable to ensure no chemical cross-contamination
- Made from FDA food grade polystyrene in an ISO 8 Class clean room
- Meets quality control and GMP requirements for sampling
Specifications
Scoop | |
Not Autoclavable | |
Single-use | |
One-piece | |
REACH, RoHS, CFR 177.1640, CE 10/2011 and EU 1935/2004 |
Polystyrene | |
Flat | |
Sterile | |
White | |
Sampling Granules, Powders, and Pastes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title