missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Angular Beaker for use with Buerkle™ Telescopic Rod
The beaker is adaptable to different container shapes by adjustable angle setting (up to 90°).
€ 59.85 - € 82.52
Specifications
Product Type | Water Sampler |
---|---|
Material | Polypropylene |
Autoclavable | Not Autoclavable |
Style | Angular |
For Use With (Application) | For Industry and Water Treatment |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10383771
|
Buerkle™
5354-0050 |
600 mL |
€ 82.75 € 82.31 / Each Save € 0.44 0.53% Off |
In Stock
Log in to see stock. ![]() |
|||||
10140141
|
Buerkle™
5354-0100 |
1000 mL |
€ 85.60 € 82.52 / Each Save € 3.08 3% Off |
In Stock
Log in to see stock. ![]() |
|||||
10451183
|
Buerkle™
5354-0200 |
2000 mL |
€ 92.60 € 59.85 / Each Save € 32.75 35% Off |
In Stock
Log in to see stock. |
|||||
Description
- Polypropylene
- For industry and water treatment
Specifications
Water Sampler | |
Not Autoclavable | |
For Industry and Water Treatment |
Polypropylene | |
Angular |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title