missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Measuring Scoop
Scoops and measures powders and granules. Buerkle™ Polypropylene Measuring Scoops are calibrated to accurately assess volume at the brim.
6.45 DKK - 86.65 DKK
Specifications
Product Type | Measuring Scoop |
---|---|
Material | Polypropylene |
Autoclavable | Not Autoclavable |
Color | White |
For Use With (Application) | For Filling and Measuring of Powders and Granules |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
11981491
|
Buerkle™
9614-0010 |
10 mL | 100 mm | 34 mm |
6.45 DKK
Each |
Estimated Shipment: 30-09-2025
Log in to see stock. |
|||
10352243
|
Buerkle™
9614-0025 |
25 mL | 135 mm | 44 mm |
9.55 DKK
Each |
Estimated Shipment: 24-09-2025
Log in to see stock. |
|||
10496441
|
Buerkle™
9614-0050 |
50 mL | 160 mm | 55 mm |
12.95 DKK
Each |
Estimated Shipment: 10-10-2025
Log in to see stock. |
|||
10350782
|
Buerkle™
9614-0100 |
100 mL | 200 mm | 70 mm |
22.55 DKK
Each |
Estimated Shipment: 25-09-2025
Log in to see stock. |
|||
10448521
|
Buerkle™
9614-0250 |
250 mL | 260 mm | 90 mm |
49.10 DKK
Each |
In Stock
Log in to see stock. |
|||
10524132
|
Buerkle™
9614-0500 |
500 mL | 315 mm | 118 mm |
74.30 DKK
Each |
In Stock
Log in to see stock. ![]() |
|||
10648052
|
Buerkle™
9614-1000 |
1000 mL | 385 mm | 134 mm |
86.65 DKK
Each |
Estimated Shipment: 06-10-2025
Log in to see stock. |
|||
Description
Universal graduated shovel for filling and measuring powders and granules. For exact metering, the graduated shovel is to be overfilled and the excess at the upper edge of the shovel is to be wiped off.- White polypropylene construction
- High chemical-resistance
- Calibrated volume when full to the brim
Specifications
Measuring Scoop | |
Not Autoclavable | |
For Filling and Measuring of Powders and Granules |
Polypropylene | |
White |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title