Learn More
Contec™ NeutraKlean™ Detergent with Purified Water, Sterile



Contec™ NeutraKlean is a gentle and low-foaming detergent designed for the cleaning of life science cleanrooms. Ideal for the low level cleaning required after maintenance and to remove disinfectant residues and general soil.
€ 141.74 - € 161.32
Specifications
pH | 6 to 8 |
---|---|
Sterility | Sterile |
Appearance | Colorless |
Color | Clear |
Disposable | Limited-use |
Product Code | Brand | Container Type | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Container Type | Quantity | Price | Quantity & Availability | ||||
15507171
![]() |
Contec™
SBC503NK |
Capped Bottle | 2 x 5 L |
€ 231.00 € 161.32 / 2 bottles Save € 69.68 30% Off |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15557171
![]() ![]() |
Contec™
SBT103NK |
Trigger Spray Bottle | 6 x 1 L |
€ 200.00 € 151.79 / 6 bottles Save € 48.21 24% Off |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16615544
![]() |
Contec™
SBC103NK |
Capped Bottle | 6 x 1 L |
€ 189.00 € 141.74 / Pack of 6 Save € 47.26 25% Off |
Estimated Shipment: 21-10-2025
Log in to see stock. |
||||
Description
Designed for cleaning of life science cleanrooms.
With a pH after irradiation between 6.5 and 8.0, Contec Sterile NeutraKlean is ideal for carrying out the low-level cleaning required after maintenance and to remove disinfectant residues and general soil. The use of a surfactant/detergent helps to break the binding of particles and dirt to a surface and allows them to be more easily removed.
The product is 0.2 μm filtered and filled under Grade A airflow and packaged in a Grade C cleanroom. Ready to use, the product is available as either a 1 L trigger spray or capped bottle and a 5 L capped container for larger areas. The 1 L trigger spray is fitted with a 'bag in bottle' protective system which prevents the bottle contents from becoming contaminated during use.
The bottles are provided double bagged to aid the transfer of the product into a pharmaceutical cleanroom, isolators, or RABS. The linear tear bags are easy to open even when wearing gloves.
Features & Benefits
- Neutral pH makes it suitable for use in all areas of cleanroom as gentle on surfaces
- Filtered to 0.2 microns under Grade A airflow in an Grade C cleanroom ensures the product is free from contamination and particulates
- Low-foaming detergent action is ideal for use on floors, walls, and benches
- Low level of surfactant provides low residue which can be easily removed
- Trigger spray can be set to jet or spray and provides good surface coverage
- Trigger spray and 'bag in bottle' protected system prevents bottle contents from becoming contaminated during use
- Bottles can be completely emptied eliminating wastage so no need to discard unused product during shelf life
- Double bagged packed in linear tear packaging so it's easy to open even when wearing gloves
- Capped container is ideal for larger areas
Specifications
6 to 8 | |
Colorless | |
Limited-use | |
No |
Sterile | |
Clear | |
Filtered |
Safety and Handling
missing translation for 'shelfLife' : 1 Year
Your input is important to us. Please complete this form to provide feedback related to the content on this product.