Learn More
Memmert™ Universal Oven UN with Natural Convection & SingleDISPLAY
Ideal for drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.
1460.00 € - 6705.00 €
Specifications
Chamber Material | Stainless Steel (304/1.4301) |
---|---|
Controller Type | SingleDISPLAY. Adaptive multifunctional digital PID-microprocessor controller |
Convection Type | Natural |
Temperature (Metric) | 20°C to 300°C |
Type | Heating Oven |
Product Code | Brand | Capacity (Metric) | No. of Shelves | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | No. of Shelves | Price | Quantity & Availability | ||||
12676977
|
Memmert™
UN30 |
32 L | 3 |
1460.00 €
Each |
Estimated Shipment: 01-07-2025
Log in to see stock. |
||||
12686977
|
Memmert™
UN55 |
53 L | 4 |
1570.00 €
Each |
Estimated Shipment: 15-07-2025
Log in to see stock. |
||||
12666987
|
Memmert™
UN75 |
74 L | 6 |
1865.00 €
Each |
Estimated Shipment: 11-07-2025
Log in to see stock. |
||||
12686987
|
Memmert™
UN110 |
108 L | 5 |
2160.00 €
Each |
Estimated Shipment: 14-07-2025
Log in to see stock. |
||||
12636997
|
Memmert™
UN160 |
161 L | 8 |
2870.00 €
Each |
Estimated Shipment: 07-08-2025
Log in to see stock. |
||||
12676997
|
Memmert™
UN260 |
256 L | 9 |
3800.00 €
Each |
Estimated Shipment: 07-08-2025
Log in to see stock. |
||||
12617007
|
Memmert™
UN450 |
449 L | 8 |
5030.00 €
Each |
Estimated Shipment: 07-08-2025
Log in to see stock. |
||||
12657007
|
Memmert™
UN750 |
749 L | 14 |
6705.00 €
Each |
Estimated Shipment: 17-06-2025
Log in to see stock. |
||||
Description
Precise, easy to use, high quality - these three words describe the Memmert Universal Oven UN.
- Model sizes: 30, 55, 75, 110, 160, 260, 450, 750
- Temperature adjustment range: up to +300°C
- Defined and programme-controlled fan speed
- All-round heating system: absolutely uniform and precise temperature distribution
- Pre-heated fresh air prevents temperature fluctuations
- AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
- ControlCOCKPIT: TwinDISPLAY - Adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT-colour displays.
- adjustable parameters: temperature (Celsius or Fahrenheit), fan speed, air flap position, programme time, time zones, summertime/wintertime
- Overtemperature protection
The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology.
Specifications
Stainless Steel (304/1.4301) | |
Natural | |
Heating Oven | |
Temperature Control in Science, Research and Material Tests in Industry | |
Mains cable with plug (German type) | |
Stainless Steel | |
Up to 99.9°C: 0.1 / from 100°C: 0.5 | |
3 years |
SingleDISPLAY. Adaptive multifunctional digital PID-microprocessor controller | |
20°C to 300°C | |
1 high-definition TFT-colour display (SingleDISPLAY) | |
Stainless Steel | |
Temperature control, autodiagnostic system | |
Adaptive multifunctional digital PID-microprocessor controller | |
Digital backwards counter with target time setting, adjustable from 1 minute to 99 days |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.