Learn More
BINDER™ Series MKFT - Dynamic Climate Chambers, for Rapid Temperature Changes with Humidity Control and Extended Low Temperature Range



The BINDER MKFT series environmental simulation chamber for low temperature alternating climate profiles is the specialist for dynamic alternating climate change between -70 °C and 180 °C. Large performance reserves and rapid cooling make the MKFT environmental simulation chamber the high-end product for complex standards-based climate tests.
Brand: BINDER™ 9020-0384
50272.91 EUR valid until 2025-12-20
Use promo code "24121" to get your promotional price.
View more versions of this product
Description
- Temperature range: -70 °C to +180 °C
- Humidity range: 10 % to 98 % RH
- Integrated water-storage tank, 20 liters
- 4 zero-voltage relay contacts
- APT.line™ preheating chamber technology
- Programmable condensation protection for test material
- Intuitive touchscreen controller with time-segment and real-time programming
- Internal data logger, measured values can be read out in open format via USB
- Heated viewing window with LED interior lighting
- Humidity regulation with capacitative humidity sensor and vapor humidification
- BINDER Multi Management Software APT-COM™ Basic Edition
- Troubleshooting system with visual and audible alarms
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- 4 castors, two with brakes
- Computer interface: Ethernet
- Adjustable ramp function
- Integrated chart recorder
- Real-time clock
- Door heating
- Alarm notification in the event of insufficient water in fresh water tank
- 1 stainless steel rack
- Maximum Number of Racks for (9020-0382): 4
- Maximum Number of Racks for (9020-0383): 6
- Maximum Number of Racks for (9020-0384): 11
- Complete safety connection kit for water supply and drainage, up to 1 m in height
- Inner chamber made of stainless steel
- CFC-free refrigerants R-452A and R-23
- Cooling with cascade compressor cooling unit
Specifications
40 kg | |
734 L | |
Interior lightning | |
1 | |
10 to 98% | |
Environmental Chamber | |
For Rapid Temperature Changes with Humidity Control and Extended Low Temperature Range | |
1200 x 600 x 1020 mm | |
600 x 1200 x 1020 mm | |
400 V | |
22.5 A |
MKFT720-400 V, Standard, Series MKFT - Dynamic climate chambers for rapid temperature changes with humidity control and extended low temperature range, 734 L, 400 V 3 ∼ 50 Hz | |
Stainless Steel | |
Powder-coated Cold Rolled Steel | |
CEE | |
-70°C to +180°C | |
TFT touch | |
MKFT720-400 V | |
1620 x 1190 x 2005 mm | |
635 kg | |
11 kW | |
50 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.