missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series MKFT - Dynamic Climate Chambers, for Rapid Temperature Changes with Humidity Control and Extended Low Temperature Range
BIOPHARMAGREENER_CHOICE

The BINDER MKFT series environmental simulation chamber for low temperature alternating climate profiles is the specialist for dynamic alternating climate change between -70 °C and 180 °C. Large performance reserves and rapid cooling make the MKFT environmental simulation chamber the high-end product for complex standards-based climate tests.

Brand:  BINDER™ 9020-0383

 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 16464479

  • ONLINE EXCLUSIVE PRICE
    € 49960.00
    € 48096.00 / Each
    Save € 1864.00
    3% Off
Only null left
In Stock
Add to basket
This item is not returnable. View return policy

Description

Description

  • Temperature range: -70 °C to +180 °C
  • Humidity range: 10 % to 98 % RH
  • Integrated water-storage tank, 20 liters
  • 4 zero-voltage relay contacts
  • APT.line™ preheating chamber technology
  • Programmable condensation protection for test material
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Internal data logger, measured values can be read out in open format via USB
  • Heated viewing window with LED interior lighting
  • Humidity regulation with capacitative humidity sensor and vapor humidification
  • BINDER Multi Management Software APT-COM™ Basic Edition
  • Troubleshooting system with visual and audible alarms
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
  • 4 castors, two with brakes
  • Computer interface: Ethernet
  • Adjustable ramp function
  • Integrated chart recorder
  • Real-time clock
  • Door heating
  • Alarm notification in the event of insufficient water in fresh water tank
  • 1 stainless steel rack
  • Maximum Number of Racks for (9020-0382): 4
  • Maximum Number of Racks for (9020-0383): 6
  • Maximum Number of Racks for (9020-0384): 11
  • Complete safety connection kit for water supply and drainage, up to 1 m in height
  • Inner chamber made of stainless steel
  • CFC-free refrigerants R-452A and R-23
  • Cooling with cascade compressor cooling unit
Specifications

Specifications

30 kg
228 L
Interior lightning
1
10 to 98%
Environmental Chamber
For Rapid Temperature Changes with Humidity Control and Extended Low Temperature Range
735 x 443 x 700 mm
443 x 735 x 700 mm
400 V
12.5 A
MKFT240-400 V, Standard, Series MKFT - Dynamic climate chambers for rapid temperature changes with humidity control and extended low temperature range, 228 L, 400 V 3 ∼ 50 Hz
Stainless Steel
Powder-coated Cold Rolled Steel
CEE
-70°C to +180°C
TFT touch
MKFT240-400 V
1135 x 1000 x 1940 mm
415 kg
6 kW
50 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.