missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ A8 Clean Overalls

Maintain ISO 7 Class C or higher cleanroom environments with breathable, ultra light overalls. Kimtech™ A8 Clean Overalls are made of a high performance, chemical resistant fabric and come in compressed packaging to save space in the gowning room.
226.00€
Specifications
Product Type | Cleanroom Coveralls |
---|---|
Material | SMS |
Color | White |
Disposable | Single-use |
Waist Style | Elastic |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15538881
![]() |
Kimberly-Clark Professional™
47691 |
Small |
226.00€
Pack of 25 |
In Stock
Log in to see stock. |
|||||
15548881
![]() |
Kimberly-Clark Professional™
47692 |
Medium |
226.00€
Pack of 25 |
In Stock
Log in to see stock. |
|||||
15558881
![]() |
Kimberly-Clark Professional™
47693 |
Large |
226.00€
Pack of 25 |
In Stock
Log in to see stock. ![]() |
|||||
15568881
![]() |
Kimberly-Clark Professional™
47694 |
X-Large |
226.00€
Pack of 25 |
In Stock
Log in to see stock. ![]() |
|||||
15578881
![]() |
Kimberly-Clark Professional™
47695 |
2X-Large |
226.00€
Pack of 25 |
Estimated Shipment: 08-07-2025
Log in to see stock. ![]() |
|||||
15588881
![]() |
Kimberly-Clark Professional™
47696 |
3X-Large |
226.00€
Pack of 25 |
Estimated Shipment: 29-07-2025
Log in to see stock. |
|||||
15598881
![]() |
Kimberly-Clark Professional™
47697 |
4X-Large |
226.00€
Pack of 25 |
Estimated Shipment: 29-07-2025
Log in to see stock. |
|||||
Description
- High performance chemical resistant fabric
- Innovative, ultra light fabric: 45 gsm
- Breathable
- Highly comfortable
- Compressed packaging to save space in the gowning room
Specifications
Cleanroom Coveralls | |
White | |
Elastic | |
Thumb Loop | |
Unhooded | |
Stitched | |
None | |
PPE Cat III Type 5/6 (Protection against particles/limited splash protection), EN1149-1:1995 Antistatic garment |
SMS | |
Single-use | |
Elastic | |
Collared | |
Zipper | |
Non-sterile | |
Standing | |
Controlled Environments |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title