missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ SHM-200 Series Stirring/Heating Mantle
The SHM-200 Series Stirring/Heating Mantle provides powerful stirring speeds up to 520 rpm and heating up to 450°C.
805.00 - 1436.85
Specificatie
Certificeringen/conformiteit | CE |
---|---|
Producttype | Stirring Heating Mantle |
Productcode | Merk | Capaciteit | Spanning | Prijs | Hoeveelheid en beschikbaarheid | ||||
---|---|---|---|---|---|---|---|---|---|
Productcode | Merk | Capaciteit | Spanning | Prijs | Hoeveelheid en beschikbaarheid | ||||
11562674
|
Cole-Parmer™
04641-05 |
50 mL (1.7 oz.) | 230 V |
805.00
1 stuk |
|
||||
11718372
|
Cole-Parmer™
04641-15 |
100 mL (3.4 oz.) | 230 V |
830.00
1 stuk |
|
||||
11728372
|
Cole-Parmer™
04641-25 |
250 mL (8.5 oz.) | 230 V |
875.00
1 stuk |
|
||||
11718382
|
Cole-Parmer™
04641-35 |
17 ounce, 500 ml | 230 V |
915.00
|
|
||||
10216524
|
Cole-Parmer™
04641-45 |
1000 mL (33.8 oz.) | 230 V |
1175.00
1 stuk |
|
||||
10402970
|
Cole-Parmer™
04641-55 |
2000 mL (67.6 oz.) | 230 V |
1436.85
1 stuk |
|
||||
Beschrijving
- Bidirectional stirring with stir bar auto capture function.
- Thermal insulating cartridge provides maximum heat transfer.
- Chemical resistant polypropylene housing is ''safe to the touch.''
- Stir your sample while heating up to 450°C (842°F).
- These durable stirring/heating mantles feature a bidirectional magnetic stirrer with speeds up to 520 rpm.
- An ''auto-recapture'' function reactivates stirring if it is interrupted or lost for any reason.
- A built-in power controller with dial markings from 1 to 10 offer great repeatability.
- Two colored lights indicate ''power on'' and ''heat on.''
- The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.
- Unique ventilation slots and ceramic fiber insulation keep the chemical-resistant polypropylene exterior cool even while in use.
- A safety earth (ground) screen and double fuses provide added safety.
Certifications
CE
Warranty
One year parts and labor
Specificatie
CE | |
Stirring Heating Mantle |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title