missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Gravity Convection Oven
General purpose oven for basic drying and heating applications.
€ 2880.00 - € 3120.00
Specifications
Chamber Material | Stainless Steel |
---|---|
Convection Type | Gravity |
Temperature (Metric) | 50°C to 250°C |
Display | Digital |
Material | Stainless Steel |
Product Code | Brand | Capacity (Metric) | Dimensions (D x W x H) Interior | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (D x W x H) Interior | Price | Quantity & Availability | ||||
15805911
|
Fisherbrand™
50155067 |
65 L | 414 x 328 x 480 mm |
N/A
|
N/A | ||||
15825911
|
Fisherbrand™
50155069 |
105 L | 414 x 438 x 580 mm |
€ 2895.00 € 2880.00 / Each Save € 15.00 0.52% Off |
Estimated Shipment: 18-12-2025
Log in to see stock. |
||||
15845911
|
Fisherbrand™
50155071 |
176 L | 589 x 438 x 680 mm |
€ 3140.00 € 3120.00 / Each Save € 20.00 0.64% Off |
Estimated Shipment: 05-11-2025
Log in to see stock. |
||||
Description
- Ideal for basic drying or heating applications
- Maximum temperature 250°C
- Over-temperature protection
- Manually adjustable damper for increased air circulation
- Digital controller
- Stainless steel interior
- Two year parts and labor warranty
- CE marked
- Two wire shelves included as standard
- Extra shelves also available separately
Specifications
Stainless Steel | |
50°C to 250°C | |
Stainless Steel | |
2 | |
±0.4°C at 150°C | |
230 V 50/60 Hz |
Gravity | |
Digital | |
25 kg | |
CEE7/7 plug for EU and BS1363/A for UK | |
2 Years (parts and labor) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title