Learn More
Fisherbrand™ Gravity Convection Oven
General purpose oven for basic drying and heating applications.
Brand: Fisherbrand™ 50155071
2983.00 EUR valid until 2025-09-30
Use promo code "25049" to get your promotional price.
View more versions of this product
Description
- Ideal for basic drying or heating applications
- Maximum temperature 250°C
- Over-temperature protection
- Manually adjustable damper for increased air circulation
- Digital controller
- Stainless steel interior
- Two year parts and labor warranty
- CE marked
- Two wire shelves included as standard
- Extra shelves also available separately
- Energy consmption: 320 w

Specifications
Stainless Steel | |
176 L | |
Digital | |
25 kg | |
CEE7/7 plug for EU and BS1363/A for UK | |
±4.5°C at 150°C | |
589 x 438 x 680 mm | |
67 kg | |
1400 w |
Gravity | |
50°C to 250°C | |
Stainless Steel | |
2 | |
±0.4°C at 150°C | |
2 Years (parts and labor) | |
738 x 640 x 920 mm | |
230 V 50/60 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.