missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Grant Bio™ Densitometer
Measures turbidity of cell suspensions in a variety of life science applications. Grant Instruments™ Densitometer is designed and factory calibrated to measure turbidity in the range of 0.5 to 4.0 McFarland units (DEN-1) 0.0 to >7.5 McFarland units (DEN-1B) with a small standard deviation.
5355.00 DKK - 6660.00 DKK
Specifications
Light Source | LED |
---|---|
Sample Size | ≥2 |
Precision | ±3% |
Dimensions (L x W x H) | 115 x 165 x 75 mm |
Width (Metric) | 165 mm |
Product Code | Brand | Range | Display Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Range | Display Type | Price | Quantity & Availability | ||||
11441078
|
Grant Instruments™
DEN-1 |
0.3 to 15.0 McFarland | LED |
5355.00 DKK
Each |
Estimated Shipment: 02-10-2025
Log in to see stock. |
||||
15211166
|
Grant Instruments™
DEN-1B |
0.00 to 15.00 McFarland | LCD |
6660.00 DKK
Each |
Estimated Shipment: 09-10-2025
Log in to see stock. |
||||
Description
- Measurement range: 0.30 to 15.0 McFarland units (DEN-1), 0.0 to 6.0 McFarland units (DEN-1B)
- Measurement time : 1 second
- Precision: ±3%
- Readings, conveniently shown in McFarland units, are clearly visible on the bright LED display
- Factory calibrated - retains calibration without power supply
- Can be user-calibrated with commercial standards or cell suspensions prepared in the laboratory
- Designed for tubes with an outer diameter of 18mm
- 16mm tubes can also be accommodated by using the optional tube adaptor D-16
- Extremely compact design with small footprint and low profile that fits easily into the smallest workspace
- DEN-1b - either battery powered by 3 x AAA or via external power supply.
Specifications
LED | |
±3% | |
165 mm | |
Input AC 120/230V 50/60 Hz Output DC 12 V | |
4°C to 40°C |
≥2 | |
115 x 165 x 75 mm | |
75 mm | |
12 V | |
0.7 kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title