missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Grant Bio™ Densitometer

Measures turbidity of cell suspensions in a variety of life science applications. Grant Instruments™ Densitometer is designed and factory calibrated to measure turbidity in the range of 0.5 to 4.0 McFarland units (DEN-1) 0.0 to >7.5 McFarland units (DEN-1B) with a small standard deviation.

Brand:  Grant Instruments™ DEN-1

5215.21 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11441078

  • 5355.00 DKK / Each
Only null left
Estimated Shipment: 02-10-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Measurement range: 0.30 to 15.0 McFarland units (DEN-1), 0.0 to 6.0 McFarland units (DEN-1B)
  • Measurement time : 1 second
  • Precision: ±3%
  • Readings, conveniently shown in McFarland units, are clearly visible on the bright LED display
  • Factory calibrated - retains calibration without power supply
  • Can be user-calibrated with commercial standards or cell suspensions prepared in the laboratory
  • Designed for tubes with an outer diameter of 18mm
  • 16mm tubes can also be accommodated by using the optional tube adaptor D-16
  • Extremely compact design with small footprint and low profile that fits easily into the smallest workspace
  • DEN-1b - either battery powered by 3 x AAA or via external power supply.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

LED
≥2
0.3 to 15.0 McFarland
115 x 165 x 75 mm
75 mm
12 V
0.7 kg
LED
±3%
0.3 to 15.0 (McFarland units)
165 mm
Input AC 120/230V 50/60 Hz Output DC 12 V
4°C to 40°C
2 Years
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.