missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell GAMMEX™ Non-Latex Sterile Surgical Gloves
Neoprene gloves are 100% chemical accelerator-free to eliminate the risk of latex Type I, and minimize chemical Type IV allergies or skin sensitivities.
€ 164.20
Specifications
Certifications/Compliance | ISO 13485, ISO 14001, ISO 11137-1:2006, ASTM D6978-05, ASTM F1671 |
---|---|
Certifications/Compliance (Europe) | EN 455 Part 1-4, EN 374-2, EN 16523-1, EN 374-4, EN 420, EN 556, ISO 9001 |
Chemotherapeutic Rated | Yes |
Applications | Healthcare |
AQL | 0.65 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16346871
|
Ansell
340006055 |
5.5 |
€ 201.00 € 164.20 / 50 pairs Save € 36.80 18% Off |
Estimated Shipment: 17-11-2025
Log in to see stock. |
|||||
16356871
|
Ansell
340006060 |
6 |
€ 201.00 € 164.20 / 50 pairs Save € 36.80 18% Off |
In Stock
Log in to see stock. ![]() |
|||||
16366871
|
Ansell
340006065 |
6.5 |
€ 239.00 € 164.20 / 50 pairs Save € 74.80 31% Off |
In Stock
Log in to see stock. |
|||||
16376871
|
Ansell
340006070 |
7 |
€ 239.00 € 164.20 / 50 pairs Save € 74.80 31% Off |
In Stock
Log in to see stock. ![]() |
|||||
16386871
|
Ansell
340006075 |
7.5 |
€ 239.00 € 164.20 / 50 pairs Save € 74.80 31% Off |
In Stock
Log in to see stock. |
|||||
16396871
|
Ansell
340006080 |
8 |
€ 239.00 € 164.20 / 50 pairs Save € 74.80 31% Off |
In Stock
Log in to see stock. ![]() |
|||||
16306881
|
Ansell
340006085 |
8.5 |
€ 240.00 € 164.20 / 50 pairs Save € 75.80 31% Off |
In Stock
Log in to see stock. |
|||||
16316881
|
Ansell
340006090 |
9 |
€ 224.00 € 164.20 / 50 pairs Save € 59.80 26% Off |
Estimated Shipment: 17-11-2025
Log in to see stock. |
|||||
Description
- 100% chemical accelerator-free to eliminate the risk of latex Type I, and minimize chemical Type IV allergies and skin sensitivities
- Anti-slip, smooth external finish for secure instrument handling and grip
- Tested for use with chemotherapy drugs and a wide range of chemicals used in hospitals
- Inner glove is polymer coated with DERMASHIELD™ Technology for damp donning
- Extended cuff length provides extra protection
Specifications
ISO 13485, ISO 14001, ISO 11137-1:2006, ASTM D6978-05, ASTM F1671 | |
Yes | |
0.65 | |
Single-use | |
7.48 mil | |
Yes | |
7.09 mil | |
Powder Free | |
0.15 mm | |
Type A | |
Bacteria, Fungi WITH Virus Protection | |
Beaded | |
12 in. |
EN 455 Part 1-4, EN 374-2, EN 16523-1, EN 374-4, EN 420, EN 556, ISO 9001 | |
Healthcare | |
Green | |
No Texture | |
0.19 mm | |
Neoprene | |
0.18 mm | |
5.91 mil | |
Yes | |
KLMNPT | |
Yes | |
GAMMEX™ Non-Latex | |
30.5 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title