missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell GAMMEX™ Non-Latex Sterile Surgical Gloves
Neoprene gloves are 100% chemical accelerator-free to eliminate the risk of latex Type I, and minimize chemical Type IV allergies or skin sensitivities.
Brand: Ansell 340006075
164.19 EUR valid until 2025-10-31
Use promo code "24133" to get your promotional price.
This item is not returnable.
View return policy
Description
- 100% chemical accelerator-free to eliminate the risk of latex Type I, and minimize chemical Type IV allergies and skin sensitivities
- Anti-slip, smooth external finish for secure instrument handling and grip
- Tested for use with chemotherapy drugs and a wide range of chemicals used in hospitals
- Inner glove is polymer coated with DERMASHIELD™ Technology for damp donning
- Extended cuff length provides extra protection
Specifications
ISO 13485, ISO 14001, ISO 11137-1:2006, ASTM D6978-05, ASTM F1671 | |
Yes | |
0.65 | |
Single-use | |
7.48 mil | |
Yes | |
7.09 mil | |
Powder Free | |
5.91 mil | |
Yes | |
KLMNPT | |
Yes | |
GAMMEX™ Non-Latex | |
30.5 cm |
EN 455 Part 1-4, EN 374-2, EN 16523-1, EN 374-4, EN 420, EN 556, ISO 9001 | |
Healthcare | |
Green | |
No Texture | |
0.19 mm | |
Neoprene | |
0.18 mm | |
7.5 | |
0.15 mm | |
Type A | |
Bacteria, Fungi WITH Virus Protection | |
Beaded | |
12 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction