missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Forceps, Stainless Steel, Sharp, Bent Form
Forceps allow for accurate work in the laboratory. The angled laboratory tweezers are suitable for use in chemistry, the pharmaceutical industry, cosmetics, and food/beverage environments.
€ 5.71 - € 6.45
Specifications
No. per Pack | 1 |
---|---|
Material | Stainless Steel (1.4301) |
Product Type | Forceps |
For Use With (Application) | Food |
Type | Forceps |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
16379551
|
Buerkle™
5386-0100 |
105 mm |
€ 6.10 € 5.87 / Each Save € 0.23 3% Off |
In Stock
Log in to see stock. ![]() |
|||||
16389551
|
Buerkle™
5386-0102 |
130 mm |
€ 6.10 € 5.71 / Each Save € 0.39 6% Off |
In Stock
Log in to see stock. ![]() |
|||||
16399551
|
Buerkle™
5386-0104 |
160 mm |
€ 6.45
Each |
In Stock
Log in to see stock. |
|||||
Description
- Stainless steel (1.4301)
- The pointed, fluted ends can be used to work reliably with sensitive materials, tissue or samples
- Flutings on the handle ensure a slip-free grip of the stainless steel tweezers
- Suitable for use in chemistry, the pharmaceutical industry, cosmetics, and food/beverage
Specifications
1 | |
Forceps | |
Forceps |
Stainless Steel (1.4301) | |
Food | |
Standard |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title