Learn More
Cole-Parmer™ HM-200 Series Heating Mantle
The HM-200 Series Heating Mantle with thermal insulating cartridge provides maximum heat transfer.
Brand: Cole-Parmer™ 36002-18
4292.60 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
View more versions of this product
Description
Includes a built-in energy regulator with indicator lamps for power and heater operation. Electrothermal™ EM Series Controlled Electromantle incorporates a grounded earth screen and double fuses for added safety. Larger capacity products have multiple heating elements, enabling a more even and directed transfer of heat.
- Chemical resistant polypropylene housing is ''safe to the touch.''
- Quickly and safely heat round-bottom flasks to 450°C (842°F).
- These simple-to-use heating mantles feature a built-in power controller with dial markings from 1 to 10 for repeatability.
- An amber-colored ''heater on'' light and a clear-colored ''power on'' light indicate when the heating mantle is in use.
- The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.
- Unique ventilation slots and ceramic fiber insulation keep the chemical-resistant polypropylene exterior cool even while in use.
- A safety earth (ground) screen and double fuses provide added safety.
Specifications
Polypropylene Outer Case | |
1000 mL | |
5.7 in. | |
310 mm | |
Polypropylene | |
300 W | |
9.4 in. | |
450°C | |
842°F |
1000 mL (33.8 oz.) | |
310 x 238 x 145 mm | |
145 mm | |
230 V | |
UK and EU plug | |
1.25 kg | |
238 mm | |
33.8 oz. | |
50/60 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.