missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ HM-200 Series Heating Mantle

The HM-200 Series Heating Mantle with thermal insulating cartridge provides maximum heat transfer.

Brand:  Cole-Parmer™ 36002-14

 View more versions of this product

Product Code. 11778352

  • 4005.00 DKK / Each
Only null left
In Stock
Add to basket
This item is not returnable. View return policy

Description

Description

Includes a built-in energy regulator with indicator lamps for power and heater operation. Electrothermal™ EM Series Controlled Electromantle incorporates a grounded earth screen and double fuses for added safety. Larger capacity products have multiple heating elements, enabling a more even and directed transfer of heat.

  • Chemical resistant polypropylene housing is ''safe to the touch.''
  • Quickly and safely heat round-bottom flasks to 450°C (842°F).
  • These simple-to-use heating mantles feature a built-in power controller with dial markings from 1 to 10 for repeatability.
  • An amber-colored ''heater on'' light and a clear-colored ''power on'' light indicate when the heating mantle is in use.
  • The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.
  • Unique ventilation slots and ceramic fiber insulation keep the chemical-resistant polypropylene exterior cool even while in use.
  • A safety earth (ground) screen and double fuses provide added safety.
Specifications

Specifications

Polypropylene Outer Case
500 mL
310 mm
145 mm
Clamp
UK and EU plug
9.4 in.
Heating Mantle
16.9 oz.
Heating applications in the laboratory, maximum heat transfer with minimal risk of flask breakage
500 mL (16.9 oz.)
12.2 in.
5.7 in.
230 V
Polypropylene
200 W
238 mm
450°C
842°F
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.