Learn More
Cole-Parmer™ BH-250 Series Dry-Block Heater
Choose a heater, then blocks to suit your application needs.
1245.00€ - 1835.00€
Product Code | Brand | Temperature Range (Metric) | No. of Blocks | Controller Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | No. of Blocks | Controller Type | Price | Quantity & Availability | |||
11593789
|
Cole-Parmer™
99965-78 |
200°C | 2 | Digital, RS-232, 200°C |
1290.00€
Each |
Estimated Shipment: 20-08-2025
Log in to see stock. |
|||
13479916
|
Cole-Parmer™
36620-16 |
200°C | 3 | Digital, RS-232, 200°C |
1480.00€
Each |
Estimated Shipment: 09-07-2025
Log in to see stock. |
|||
15275607
|
Cole-Parmer™
36620-10 |
Ambient +5° to 200°C | 3 | Digital |
1305.00€
Each |
In Stock
Log in to see stock. |
|||
15285607
|
Cole-Parmer™
36620-04 |
Ambient +5° to 100°C | 3 | Digital |
1245.00€
Each |
In Stock
Log in to see stock. |
|||
15245607
|
Cole-Parmer™
36620-02 |
Ambient +5° to 100°C | 2 | Digital, Twin Control, 100°C |
1835.00€
Each |
In Stock
Log in to see stock. |
|||
Description
- Precision-engineered heaters with excellent temperature accuracy
- Versatile range of interchangeable heating blocks work with many size sample tubes and plates
- Take up less storage space—lightweight and flat-top surface allow units to be stacked when not in use
Use these heaters as a dry, constant temperature source for various lab and research applications. All models have independent indicator lights to show main power, heater action, and over-temperature cut out. The ''number of blocks accepted'' on the ordering table indicate the number of single-width blocks accepted by each block heater. A heater that accepts two single-width blocks will accept one double-width block. Use three- and four-block models for high-throughput applications such as chemical oxygen demand (COD).
Specifications
230 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.