Learn More
Grant Instruments™ JB Nova Digital Water Bath with Lid
Provides stable temperature control, simple interface and fast heat-up. Grant Instruments™ JB Nova Digital Water Bath with Lid is available in a choice of four models with a base tray and lid included as standard.
5815.00 DKK - 10270.00 DKK
Specifications
| Temperature Range | Ambient +5° to 95°C |
|---|---|
| Temperature Resolution | 0.5°C |
| Temperature Stability | ±0.5 at 70°C |
| Warranty | 3 Years |
| Voltage | 230 V |
| Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Heating Capacity | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Heating Capacity | Price | Quantity & Availability | |||
|
15187015
|
Grant Instruments™
JBN18 |
18 L | 570 x 335 x 275 mm | 1400 w (230V) 1050 w (120V) |
7975.00 DKK
Each |
Estimated Shipment: 08-12-2025
Log in to see stock. |
|||
|
15197015
|
Grant Instruments™
JBN12 |
12 L | 365 x 360 x 225 mm | 800 w (230V and 120V) |
8380.00 DKK
Each |
Estimated Shipment: 17-11-2025
Log in to see stock. |
|||
|
15117025
|
Grant Instruments™
JBN26 |
26 L | 590 x 335 x 275 mm | 1400 w (230V) 1050 w (120V) |
10270.00 DKK
Each |
Estimated Shipment: 04-12-2025
Log in to see stock. |
|||
|
15177015
|
Grant Instruments™
JBN5 |
5 L | 215 x 335 x 200 mm | 350 w (120V) |
5815.00 DKK
Each |
Estimated Shipment: 24-11-2025
Log in to see stock. |
|||
Description
Provides stable temperature control, simple interface and fast heat-up. Grant Instruments™ JB Nova Digital Water Bath with Lid is available in a choice of four models with a base tray and lid included as standard.
- Temperature range ambient +5°C to 95°C operation
- Stability: ±0.5°C
- Unique Set and ForgetTM technology - fast heat-up, reliable temperature control
- Simple, intuitive controls - quick and easy to set temperature
- Practical front panel lock - disables front panel controls preventing unintentional changes
- Suitable for use with heat transfer beads
- Drain tap on 12L, 18L and 26L baths
- 3 year warranty
Specifications
| Ambient +5° to 95°C | |
| ±0.5 at 70°C | |
| 230 V |
| 0.5°C | |
| 3 Years |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.