Learn More
Memmert™ Constant Climate Chambers HPPeco with Advanced Peltier Technology
Ideal for Q1A ICH-compliant stability tests, durability tests in the fields of pharmaceuticals, food and cosmetics, as well as quality tests and humidity-controlled storage.
Brand: Memmert™ HPP1060eco
152314.38 DKK valid until 2025-12-20
Use promo code "24121" to get your promotional price.
View more versions of this product
Description
Efficient, homogenous and reliable - these three words describe the Memmert constant climate chamber HPPeco.
- Model sizes: 110, 260, 410, 750, 1060, 1400, 2200
- Temperature adjustment ranges: 0 to +70°C (size 110 to 1060), +15°C to +60°C (size 1400 and 2200)
- Humidity adjustment ranges: 10 to 90% rh (size 110 to 1060), 10 to 80% rh (size 1400 and 2200)
- 1 model variant: TwinDISPLAY (intuitive control)
- AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
- Advanced Peltier Technology: maximum energy efficiency compared to climate chambers with a compressor
- Optional illumination unit (cold white light, warm white light)
- 2 Pt100 sensors DIN Class A in 4-wire-circuit for mutual monitoring, taking over functions in case of an error
- Humidity supply with distilled water from external tank by self-priming pump
- Adjustable parameters: temperature (Celsius or Fahrenheit), relative humidity, program time, time zones
- Absolutely homogenous distribution of temperature and humidity
- Reliable and fail-safe, even after years of continuous operation
- Always a good climate: refrigerant-free, smooth running, compact, low-maintenance
Thanks to the high-precision control, an absolutely homogenous and stable temperature and humidity distribution is guaranteed. The new micro-dosing pump humidifies delicately and quickly the interior of the climate chamber. The double doors as standard prevent contamination and drops of rises in temperature, at the same time you have an optimal view on the sensitive load through wide-area interior glass doors.
Specifications
| CE | |
| 1060 L | |
| Optional Illumination Unit | |
| 10 to 90% | |
| Climate Chamber | |
| Humidity supply with distilled water from external tank by self-priming pump | |
| 850 x 1040 x 1200 mm | |
| 424 kg | |
| 50/60 Hz |
| No | |
| Stainless Steel (304/1.4301) | |
| Stainless Steel | |
| Ambient -20° to 70°C | |
| 2 high-definition TFT-color displays (TwinDISPLAY) | |
| Digital backwards counter with target time setting, adjustable from 1 minute to 99 days | |
| 1224 x 1005 x 1720 mm | |
| 260 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.