missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Constant Climate Chambers HPPeco with Advanced Peltier Technology

Product Code. p-7214265 Shop All Memmert Products
Change view
Click to view available options
Capacity (Metric):
108 L
256 L
384 L
749 L
1060 L
1360 L
2140 L
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17186914 108 L Each
17158964 256 L Each
17168964 384 L Each
17178964 749 L Each
17128964 1060 L Each
17138964 1360 L Each
17148964 2140 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 17186914 Supplier Memmert™ Supplier No. HPP110ECO
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for Q1A ICH-compliant stability tests, durability tests in the fields of pharmaceuticals, food and cosmetics, as well as quality tests and humidity-controlled storage.

Efficient, homogenous and reliable - these three words describe the Memmert constant climate chamber HPPeco.

  • Model sizes: 110, 260, 410, 750, 1060, 1400, 2200
  • Temperature adjustment ranges: 0 to +70°C (size 110 to 1060), +15°C to +60°C (size 1400 and 2200)
  • Humidity adjustment ranges: 10 to 90% rh (size 110 to 1060), 10 to 80% rh (size 1400 and 2200)
  • 1 model variant: TwinDISPLAY (intuitive control)
  • AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
  • Advanced Peltier Technology: maximum energy efficiency compared to climate chambers with a compressor
  • Optional illumination unit (cold white light, warm white light)
  • 2 Pt100 sensors DIN Class A in 4-wire-circuit for mutual monitoring, taking over functions in case of an error
  • Humidity supply with distilled water from external tank by self-priming pump
  • Adjustable parameters: temperature (Celsius or Fahrenheit), relative humidity, program time, time zones
  • Absolutely homogenous distribution of temperature and humidity
  • Reliable and fail-safe, even after years of continuous operation
  • Always a good climate: refrigerant-free, smooth running, compact, low-maintenance

Thanks to the high-precision control, an absolutely homogenous and stable temperature and humidity distribution is guaranteed. The new micro-dosing pump humidifies delicately and quickly the interior of the climate chamber. The double doors as standard prevent contamination and drops of rises in temperature, at the same time you have an optimal view on the sensitive load through wide-area interior glass doors.

Tekniske data

Certifications/Compliance CE
Compressor No
Capacity (Metric) 108 L
Chamber Material Stainless Steel (304/1.4301)
Lighting Optional Illumination Unit
Material Stainless Steel
Relative Humidity 10 to 90%
Temperature Range (Metric) Ambient -20° to 70°C
Type Climate Chamber
Display 2 high-definition TFT-color displays (TwinDISPLAY)
Humidity Source Humidity supply with distilled water from external tank by self-priming pump
Timer Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
Dimensions (D x W x H) Interior 400 x 560 x 480 mm
Dimensions (L x W x H) 745 x 555 x 864 mm
Shipping Weight (Metric) 102 kg
Weight (Metric) 77 kg
Frequency 50/60 Hz
Vis mere Vis mindre
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.