missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PURUS™ Critical Print Cleanroom Notebooks
Critical Print Notebooks are ideal for writing and data recording in cleanroom environments.
1344.63 DKK - 2541.72 DKK
Specifications
Material | Polyethylene |
---|---|
Cover Material | Poly |
Autoclavable | Autoclavable |
Certifications/Compliance | Suitable for use in ISO 4 to 6 (Class 10 to Class 1000) |
For Use With (Application) | For writing in cleanroom environments |
Product Code | Brand | Color | Size | Ruled | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Size | Ruled | Quantity | Price | Quantity & Availability | ||
15793609
|
PURUS™
PNBCPA62240 WR |
White | A6 | Yes | 40/Cs. |
2705.00 DKK 2541.72 DKK / Pack of 40 Save 163.28 DKK 6% Off |
Estimated Shipment: 26-11-2025
Log in to see stock. |
||
15783609
|
PURUS™
PNBCPA62240 WG |
White | A6 | Grid | 40/Cs. |
2705.00 DKK 2541.72 DKK / Pack of 40 Save 163.28 DKK 6% Off |
Estimated Shipment: 26-11-2025
Log in to see stock. |
||
15773609
|
PURUS™
PNBCPA52220 WR |
White | A5 | Yes | 20/Cs. |
1730.00 DKK 1623.15 DKK / Pack of 20 Save 106.85 DKK 6% Off |
Estimated Shipment: 16-10-2025
Log in to see stock. |
||
15763609
|
PURUS™
PNBCPA52220 WG |
White | A5 | Grid | 20/Cs. |
1730.00 DKK 1623.15 DKK / Pack of 20 Save 106.85 DKK 6% Off |
Estimated Shipment: 03-11-2025
Log in to see stock. |
||
15733609
|
PURUS™
PNBCPA42210 WG |
White | A4 | Grid | 10/Cs. |
1430.00 DKK 1344.63 DKK / Pack of 10 Save 85.37 DKK 5% Off |
Estimated Shipment: 03-11-2025
Log in to see stock. |
||
15743609
|
PURUS™
PNBCPA42210 WR |
White | A4 | Yes | 10/Cs. |
1430.00 DKK 1344.63 DKK / Pack of 10 Save 85.37 DKK 5% Off |
Estimated Shipment: 03-11-2025
Log in to see stock. |
||
15713609
|
PURUS™
PNBCPA42210 BR |
Blue | A4 | Yes | 10/Cs. |
1505.00 DKK 1344.63 DKK / Pack of 10 Save 160.37 DKK 10% Off |
Estimated Shipment: 26-11-2025
Log in to see stock. |
||
Description
For writing in cleanroom environments
- Cleanroom processed and packaged
- Suitable for use in ISO 4 to 6 (Class 10 to Class 1000) cleanrooms
- Proprietary Binding Technology without organic fillers
- Recyclable
- College Rule
- Amide and Silicone Free
Specifications
Polyethylene | |
Autoclavable | |
For writing in cleanroom environments | |
80 gsm |
Poly | |
Suitable for use in ISO 4 to 6 (Class 10 to Class 1000) | |
Cleanroom Notebook |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title