missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ Critical Print Cleanroom Notebooks

Critical Print Notebooks are ideal for writing and data recording in cleanroom environments.

Brand:  PURUS™ PNBCPA62240 WG

 View more versions of this product

Product Code. 15783609

  • ONLINE EXCLUSIVE PRICE
    € 402.00
    € 347.13 / Pack of 40
    Save € 54.87
    13% Off
Only null left
Estimated Shipment: 13-11-2025
Add to basket
This item is not returnable. View return policy

Description

Description

For writing in cleanroom environments

  • Cleanroom processed and packaged
  • Suitable for use in ISO 4 to 6 (Class 10 to Class 1000) cleanrooms
  • Proprietary Binding Technology without organic fillers
  • Recyclable
  • College Rule
  • Amide and Silicone Free

Specifications

Specifications

Polyethylene
White
148 x 105 mm
Autoclavable
For writing in cleanroom environments
40/Cs.
80 gsm
Grid
Poly
105 mm
Suitable for use in ISO 4 to 6 (Class 10 to Class 1000)
Cleanroom Notebook
A6
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.