Learn More
Fisherbrand™ Class I Polypropylene Disposable Lab Coat, Individually Packed
These unisex polypropylene laboratory coats with back slit have 5 stud fasteners and elasticated cuffs, without hand pockets. They provide safety and comfort in the lab environment.
Brand: Fisherbrand™ FBHMLC3XL_OLD
172.46 EUR valid until 2025-12-31
Use promo code "27071" to get your promotional price.
Description
These unisex polypropylene laboratory coats with back slit have 5 stud fasteners and elasticated cuffs, without hand pockets. They provide safety and comfort in the lab environment.
- White spunbond polypropylene
- Elasticated cuffs
- Fabric weight: 40 g/m2
- Standard collar, no hand pockets
- Back slit
- Single collar
- Five snap fasteners for a secure closure
- Unisex
Specifications
3X-Large | |
Polypropylene | |
Press Studs | |
Single-use | |
Single Collar | |
77 cm | |
93/42/EEC | |
Individually Packed in PE Bag | |
81 cm |
Unisex | |
White | |
Elastic | |
None | |
Four Thread Stitched Seams | |
Class I; CE 0197; Directive 93/42/EEC Annex V | |
Five Press-Stud Fasteners, 27 cm Back Slit | |
112 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.