missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kimtech™ Science Precision Wipes, White 1 Ply Sheets

Low-lint, high absorbency and chemically inert wipes for delicate tasks and instrumentation in a range of applications. The 1-ply white-coloured wipes are provided in a convenient pop-up box and are anti-static.
€ 8.42 - € 335.87
Specifications
Product Type | Critical Task Wipe |
---|---|
Material | Cellulose |
Color | White |
For Use With (Application) | Light Duty, Precision Cleaning of Delicate Glassware, Instruments and Surface/Parts |
Ply | 1-ply |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
11778188
![]() |
Kimberly-Clark™
7552 |
20.8 x 11.2 cm (8.2 x 4.4 in.) | |||||||
10623111
![]() |
Kimberly-Clark™
7552 |
20.8 x 11.2 cm (8.2 x 4.4 in.) | |||||||
11768188
![]() |
Kimberly-Clark™
7551 |
31 x 28.5 cm (12.2 x 11.2 in.) |
€ 560.00 € 335.87 / Pack of 15 Save € 224.13 40% Off |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Dispenser boxes of 1 ply white sheets
- For delicate equipment, surfaces, optics and materials
- low-lint and high absorbency
- Light duty, white-coloured wipes made from 100% pure fibre
- Provided in a hygienic, user-friendly pop-up box
Specifications
Critical Task Wipe | |
White | |
1-ply |
Cellulose | |
Light Duty, Precision Cleaning of Delicate Glassware, Instruments and Surface/Parts | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title