missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Kimtech™ Science Precision Wipes, White 1 Ply Sheets
GREENER_CHOICE

Product Code. 11768188 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Dimensions (L x W):
20.8 x 11.2 cm (8.2 x 4.4 in.)
31 x 28.5 cm (12.2 x 11.2 in.)
Unit Size:
Pack of 15
Pack of 286
Pack of 30
Product Code. Dimensions (L x W) unitSize
11768188 31 x 28.5 cm (12.2 x 11.2 in.) Pack of 15
11778188 20.8 x 11.2 cm (8.2 x 4.4 in.) Pack of 30
17445653 20.8 x 11.2 cm (8.2 x 4.4 in.) Pack of 286
3 options

Product Code. 11768188

Brand: Kimberly-Clark™ 7551

Only null left
Add to basket
Edge
Add to basket

Low-lint, high absorbency and chemically inert wipes for delicate tasks and instrumentation in a range of applications. The 1-ply white-coloured wipes are provided in a convenient pop-up box and are anti-static.

  • Dispenser boxes of 1 ply white sheets
  • For delicate equipment, surfaces, optics and materials
  • low-lint and high absorbency
  • Light duty, white-coloured wipes made from 100% pure fibre
  • Provided in a hygienic, user-friendly pop-up box
TRUSTED_SUSTAINABILITY

Specifications

Product Type Critical Task Wipe
Length (English) 14.56 in.
Length (Metric) 45.4 cm
Width (English) 14.56 in
Width (Metric) 37.1 cm
Material Cellulose
Color White
Dimensions (L x W) 31 x 28.5 cm (12.2 x 11.2 in.)
For Use With (Application) Light Duty, Precision Cleaning of Delicate Glassware, Instruments and Surface/Parts
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.