missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Tall Form Beakers
Includes graduations and a spout for easy pouring. Fisherbrand™ Borosilicate Glass Tall Form Beakers are available in a variety of sizes.
Brand: Fisherbrand™ SPFS64030-50
232.12 DKK valid until 2025-10-26
Use promo code "24136" to get your promotional price.
Description
- Borosilicate glass
- Tall form
- Graduated
- With spout
- Manufactured to ISO 3819, DIN 12331
Specifications
| Translucent | |
| Borosilicate Glass | |
| 70 mm | |
| 10 Pk. | |
| Yes | |
| White Graduated Scale |
| 50 mL | |
| Matte | |
| Spout | |
| Beaker | |
| ISO 3819, DIN 12331 | |
| Tall Form |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction