missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Borosilicate Glass Tall Form Beakers

Includes graduations and a spout for easy pouring. Fisherbrand™ Borosilicate Glass Tall Form Beakers are available in a variety of sizes.

Brand:  Fisherbrand™ SPFS64030-2000

 View more versions of this product

Product Code. 11902233

  • 183.60 € / Pack of 10
Only null left
Estimated Shipment: 22-09-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Borosilicate glass
  • Tall form
  • Graduated
  • With spout
  • Manufactured to ISO 3819, DIN 12331
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Translucent
2000 mL
Matte
Spout
Beaker
ISO 3819, DIN 12331
Tall Form
120 mm
Borosilicate Glass
240 mm
10 Pk.
Yes
White Graduated Scale
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.