missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire International™ BCR™ Cleanroom Paper 85 g A4 with 2-hole Punch

BCR™ Cleanroom Paper 85 g A4 with 2-hole Punch is available in several colors.
€ 216.81 - € 423.00
Specifications
Material | Wood Pulp (100%) with Synthetic Latex Additive |
---|---|
Ruled | No |
Length (Metric) | 297 mm |
Width (Metric) | 210 mm |
Autoclavable | Autoclavable |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17460154
![]() |
Berkshire International™
B85A4G2HP25010 |
Green |
€ 253.00
Pack of 2500 |
Estimated Shipment: 09-12-2025
Log in to see stock. |
|||||
17450154
![]() |
Berkshire International™
B85A4B2HP25010 |
Blue |
€ 419.00 € 216.81 / Pack of 2500 Save € 202.19 48% Off |
In Stock
Log in to see stock. ![]() |
|||||
17470154
![]() |
Berkshire International™
B85A4P2HP25010 |
Pink |
€ 419.00 € 216.81 / Pack of 2500 Save € 202.19 48% Off |
Estimated Shipment: 09-12-2025
Log in to see stock. |
|||||
17480154
![]() |
Berkshire International™
B85A4W2HP25010 |
White |
€ 419.00 € 216.81 / Pack of 2500 Save € 202.19 48% Off |
Estimated Shipment: 09-12-2025
Log in to see stock. |
|||||
17490154
![]() |
Berkshire International™
B85A4Y2HP25010 |
Yellow |
€ 423.00
Pack of 2500 |
Estimated Shipment: 09-12-2025
Log in to see stock. |
|||||
Description
- Available in 5 colors: Green, Blue, Pink, White, and Yellow
Specifications
Wood Pulp (100%) with Synthetic Latex Additive | |
297 mm | |
Autoclavable | |
Paper for Cleanroom Environments: Writing, Copying and Printing | |
Yes | |
Non-sterile |
No | |
210 mm | |
Single-use | |
Copiers and Laser Printers | |
A4 | |
85 g |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title