missing translation for 'onlineSavingsMsg'
Learn More

Berkshire International™ BCR™ Cleanroom Paper 85 g A4 with 2-hole Punch
BIOPHARMA

Product Code. 17450154 Shop All Berkshire Products
Change view
Click to view available options
Color:
Blue
Green
Pink
White
Yellow
Unit Size:
Pack of 2500
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
17450154 Blue Pack of 2500
17460154 Green Pack of 2500
17470154 Pink Pack of 2500
17480154 White Pack of 2500
17490154 Yellow Pack of 2500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17450154 Supplier Berkshire International™ Supplier No. B85A4B2HP25010
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

BCR™ Cleanroom Paper 85 g A4 with 2-hole Punch is available in several colors.

  • Available in 5 colors: Green, Blue, Pink, White, and Yellow

Specifications

Material Wood Pulp (100%) with Synthetic Latex Additive
Ruled No
Color Blue
Length (Metric) 297 mm
Width (Metric) 210 mm
Autoclavable Autoclavable
Disposable Single-use
For Use With (Application) Paper for Cleanroom Environments: Writing, Copying and Printing
For Use With (Equipment) Copiers and Laser Printers
Plain paper Yes
Size A4
Sterility Non-sterile
Weight (Metric) 85 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.