missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ AREX 6 Digital PRO System
Advanced Digital Hotplate Stirrer with timer, autoreverse, CerAlTopTM plate ensuring best-in-class thermoregulation performance and maximum safety.
Brand: Velp Scientifica™ SA20500460
4058.38 DKK valid until 2025-07-31
Use promo code "24075" to get your promotional price.
This item is not returnable.
View return policy
Description
- Independent safety circuits protect the instrument in case of over temperature
- Heat is activated by tapping the knob which prevents unintentional heat up
- Hot top warning system prevents potential burning
- Adjustable temperature limit
- Probe alarm stops the heat function when it detects that the probe is not immersed in the medium
- Lock key to prevent unintentional modification of the settings
- Resistant die-cast housing (IP 42) for maximum protections of the internal part of the instrument.
- The fast heating CerAlTop™ plate is resistant to chemicals and scratches, ensuring a long life-span
- The stirring speed ramps up gently to avoid spill risks
- Silicon Protective Cover, is optional and tailor-made, protects the stirrer from spill damages
- Designed for the longest lifespan with guaranteed, 3-year warranty
- PID software controlled thermoregulation for fast, accurate, and stable temperature control.
- Maximum temperature control accuracy up to 370°C.
- Precise temperature setting with resolution of 1°C.
- Extremely powerful brushless motor able to stir from 30 to 1700 rpm (5 rpm steps)
- The torque compensation technology SpeedServo™ maintains the rpm constant as viscosity changes
- The Alnico Magnet provides state-of-the-art magnetic coupling and guarantees superior peripheral stirring
- The icons and display ensure the operator always has a clear readout of the working conditions
- Rich, advanced menu permits the operator to configure the hot plate stirrer with the most suitable setting for each lab
- Integrated timer for unattended operations
- Auto-reverse option of the stirring direction for enhanced kinetics
- The MultiAluBlock™ and new MonoAluBlock™ permit the user to perform numerous reactions saving time and bench space
- New Hemispheric Bowls set can replace oil baths and mantles to perform cleaner, and safer reactions with round bottom flasks
- PTFE Safety Covers are designed to minimize thermal dispersion and increase safety
Specifications
Ceramic-coated Aluminum Alloy | |
Temperature Probe | |
Plastic, Metal | |
Ambient to 370°C | |
5.7 lb. (Not including accessories) | |
Rectangle | |
EU/UK | |
30 to 1700 rpm |
230 V | |
Safety Circuits, Hot Top Warning, Probe Alarm, Lock-key, and PTFE Safety Covers | |
Digital | |
50/60 Hz | |
2.6 kg (Not including accessories) | |
20 L | |
1 | |
Digital |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction