missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ AREX 6 Digital PRO System

Advanced Digital Hotplate Stirrer with timer, autoreverse, CerAlTopTM plate ensuring best-in-class thermoregulation performance and maximum safety.

5105.00 DKK - 6525.00 DKK

Specifications

Top Plate Material Ceramic-coated Aluminum Alloy
Voltage 230 V
Temperature (Metric) Ambient to 370°C
Frequency 50/60 Hz
No. of Positions 1
View More Specs

Products 3
Product Code Brand Includes Price Quantity & Availability  
Product Code Brand Includes Price Quantity & Availability  
16605452
View accessory products View Documents Promotion Details
Velp Scientifica™
SA20500460
Temperature Probe
5105.00 DKK
Each
Only null left
Estimated Shipment: 07-08-2025
Add to basket
 
16615452
View accessory products View Documents Promotion Details
Velp Scientifica™
SD20500460
Temp. Probe, Support Rod, Clamp
5420.00 DKK
Each
Only null left
Estimated Shipment: 30-07-2025
Add to basket
 
16458395
View accessory products View Documents Promotion Details
Velp Scientifica™
SB20500460
VTF Digital Thermoregulator
6525.00 DKK
Each
Only null left
Estimated Shipment: 04-08-2025
Add to basket
 
Description

Description

  • Independent safety circuits protect the instrument in case of over temperature
  • Heat is activated by tapping the knob which prevents unintentional heat up
  • Hot top warning system prevents potential burning
  • Adjustable temperature limit
  • Probe alarm stops the heat function when it detects that the probe is not immersed in the medium
  • Lock key to prevent unintentional modification of the settings
  • Resistant die-cast housing (IP 42) for maximum protections of the internal part of the instrument.
  • The fast heating CerAlTop™ plate is resistant to chemicals and scratches, ensuring a long life-span
  • The stirring speed ramps up gently to avoid spill risks
  • Silicon Protective Cover, is optional and tailor-made, protects the stirrer from spill damages
  • Designed for the longest lifespan with guaranteed, 3-year warranty
  • PID software controlled thermoregulation for fast, accurate, and stable temperature control.
  • Maximum temperature control accuracy up to 370°C.
  • Precise temperature setting with resolution of 1°C.
  • Extremely powerful brushless motor able to stir from 30 to 1700 rpm (5 rpm steps)
  • The torque compensation technology SpeedServo™ maintains the rpm constant as viscosity changes
  • The Alnico Magnet provides state-of-the-art magnetic coupling and guarantees superior peripheral stirring
  • The icons and display ensure the operator always has a clear readout of the working conditions
  • Rich, advanced menu permits the operator to configure the hot plate stirrer with the most suitable setting for each lab
  • Integrated timer for unattended operations
  • Auto-reverse option of the stirring direction for enhanced kinetics
  • The MultiAluBlock™ and new MonoAluBlock™ permit the user to perform numerous reactions saving time and bench space
  • New Hemispheric Bowls set can replace oil baths and mantles to perform cleaner, and safer reactions with round bottom flasks
  • PTFE Safety Covers are designed to minimize thermal dispersion and increase safety
Specifications

Specifications

Ceramic-coated Aluminum Alloy
Ambient to 370°C
1
Digital
230 V
50/60 Hz
30 to 1700 rpm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.