Learn More
Ansell™ AlphaTec™ 58-530W Series Nitrile Immersion Gloves
Recommended for outdoor applications. Enables users to handle wet or oily objects with less grip force and more control. The patented Ansell Grip TechnologyTM ensures that the coating polymer does not penetrate the liner during manufacture to prevent possible chemical leakage onto the skin.
410.18 DKK
Specifications
| Back Material | Nitrile |
|---|---|
| Cuff Material | Nitrile |
| Applications | Industrial |
| Coating Material | Nitrile |
| Color | Green, Gray |
| Product Code | Brand | Size | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Size | Price | Quantity & Availability | |||||
|
12649741
|
Ansell™
58535W100 |
10 |
623.00 DKK 410.18 DKK / 6 pairs Save 212.82 DKK 34% Off |
In Stock
Log in to see stock.
|
|||||
|
12659741
|
Ansell™
58535W110 |
11 |
623.00 DKK 410.18 DKK / 6 pairs Save 212.82 DKK 34% Off |
Estimated Shipment: 10-03-2026
Log in to see stock. |
|||||
|
12669741
|
Ansell™
58535W070 |
7 |
623.00 DKK 410.18 DKK / 6 pairs Save 212.82 DKK 34% Off |
Estimated Shipment: 18-11-2025
Log in to see stock. |
|||||
|
12679741
|
Ansell™
58535W080 |
8 |
623.00 DKK 410.18 DKK / 6 pairs Save 212.82 DKK 34% Off |
In Stock
Log in to see stock.
|
|||||
|
12689741
|
Ansell™
58535W090 |
9 |
623.00 DKK 410.18 DKK / 6 pairs Save 212.82 DKK 34% Off |
In Stock
Log in to see stock.
|
|||||
Description
- Nitrile polymer coating reduces chemical leakage onto skin
- For indoor applications
- Nylon liner
- Gauntlet cuff
- Sea green shell, anthracite gray dip color
Specifications
| Nitrile | |
| Industrial | |
| Green, Gray | |
| Nitrile | |
| Gauntlet | |
| White Nylon | |
| Chemical resistance |
| Nitrile | |
| Nitrile | |
| Yes | |
| Immersion Gloves | |
| Nylon | |
| 6 Pairs | |
| 58-535W |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.