Learn More
Ansell™ AlphaTec™ 58-530W Series Nitrile Immersion Gloves
Recommended for outdoor applications. Enables users to handle wet or oily objects with less grip force and more control. The patented Ansell Grip TechnologyTM ensures that the coating polymer does not penetrate the liner during manufacture to prevent possible chemical leakage onto the skin.
Brand: Ansell™ 58535W090
348.64 DKK valid until 2025-12-31
Use promo code "24116" to get your promotional price.
Description
- Nitrile polymer coating reduces chemical leakage onto skin
- For indoor applications
- Nylon liner
- Gauntlet cuff
- Sea green shell, anthracite gray dip color
Specifications
| Nitrile | |
| Industrial | |
| Green, Gray | |
| Nitrile | |
| 9 | |
| Nylon | |
| 6 Pairs | |
| 58-535W |
| Nitrile | |
| Nitrile | |
| Yes | |
| Immersion Gloves | |
| Gauntlet | |
| White Nylon | |
| Chemical resistance |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.