missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HALYARD™ AERO CHROME™ High-Performance Surgical Gown
High-Performance Surgical Gown combines comfort, softness and breathability with high level protection against pathogens and fluids, including chemotherapy drugs.
207.67€ - 269.88€
Specifications
Product Type | Surgical Gown |
---|---|
No. of Pockets | None |
Material | Cool Shield Copolymer |
Color | Silver |
Closure Type | Hook and Loop Neck with Waist Ties |
Product Code | Brand | Size | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Sterility | Price | Quantity & Availability | ||||
30274682
|
HALYARD™
48392 |
Large | Non-sterile |
234.29€
Pack of 40 |
Estimated Shipment: 04-07-2025
Log in to see stock. |
||||
30274725
|
HALYARD™
48393 |
X-Large | Non-sterile |
207.67€
Pack of 32 |
Estimated Shipment: 04-07-2025
Log in to see stock. |
||||
30274736
|
HALYARD™
48394 |
2X-Large | Non-sterile |
214.20€
Pack of 32 |
Estimated Shipment: 04-07-2025
Log in to see stock. |
||||
30274651
|
HALYARD™
48395 |
Large | Sterile |
238.47€
Pack of 30 |
Estimated Shipment: 04-07-2025
Log in to see stock. |
||||
30274705
|
HALYARD™
48396 |
X-Large | Sterile |
240.00€
Pack of 28 |
Estimated Shipment: 04-07-2025
Log in to see stock. |
||||
30274656
|
HALYARD™
48397 |
Large, X-Long | Sterile |
251.02€
Pack of 30 |
Estimated Shipment: 04-07-2025
Log in to see stock. |
||||
30274668
|
HALYARD™
48398 |
X-Large, X-Long | Sterile |
269.88€
Pack of 30 |
Estimated Shipment: 04-07-2025
Log in to see stock. |
||||
30274657
|
HALYARD™
48399 |
Large, X-Long | Non-sterile |
226.29€
Pack of 36 |
Estimated Shipment: 04-07-2025
Log in to see stock. |
||||
30274722
|
HALYARD™
48400 |
X-Large, X-Long | Non-sterile |
220.73€
Pack of 32 |
Estimated Shipment: 04-07-2025
Log in to see stock. |
||||
30274767
|
HALYARD™
48401 |
2X-Large, X-Long | Non-sterile |
213.37€
Pack of 30 |
Estimated Shipment: 04-07-2025
Log in to see stock. |
||||
30274704
|
HALYARD™
48402 |
2X-Large, X-Long | Sterile |
269.71€
Pack of 28 |
Estimated Shipment: 04-07-2025
Log in to see stock. |
||||
30274695
|
HALYARD™
48403 |
2X-Large | Sterile |
257.71€
Pack of 28 |
Estimated Shipment: 04-07-2025
Log in to see stock. |
||||
Description
- Culmination of HALYARD™'s expertise in designing high-performance garments for critical applications in Healthcare, the AERO CHROME™ gowns offer an exceptional combination of Protection, Breathability, and Comfort.
- Red collar: Easily identify a high-performance gown
- Breathable back panel: maximizes airflow for cool comfort
- Soft, light, and breathable fabric: keeps staff protected yet cool and comfortable
- Low linting: helps reduce the risk of wound contamination and infection
- Meets the High Performance per EN13795-1:2019: ensures superior protection
- Meets AAMI Level 4 standard: provides the highest level of fluid and microbial protection in the critical zones
- No breakthrough detected after 240 minutes of exposure to 52 chemotherapy drugs
- Raglan Sleeves for extra comfort and free movements
- Available Sterile and Non Sterile
- Sterile gown packed individually and with 2 towels for added convenience
- Non Sterile gowns packed bulk in a bag to reduce packaging
Specifications
Surgical Gown | |
Cool Shield Copolymer | |
Hook and Loop Neck with Waist Ties | |
Knit | |
Raglan Sleeve | |
Not Autoclavable |
None | |
Silver | |
Single-use | |
Yes | |
Regulation (EU) 2017/745 Class I, EN 13795, AAMI level 4, ASTM D6978-05 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title