missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HALYARD™ AERO CHROME™ High-Performance Surgical Gown
High-Performance Surgical Gown combines comfort, softness and breathability with high level protection against pathogens and fluids, including chemotherapy drugs.
Merk: HALYARD™ 48397
This item is not returnable.
View return policy
Beschrijving
- Culmination of HALYARD™'s expertise in designing high-performance garments for critical applications in Healthcare, the AERO CHROME™ gowns offer an exceptional combination of Protection, Breathability, and Comfort.
- Red collar: Easily identify a high-performance gown
- Breathable back panel: maximizes airflow for cool comfort
- Soft, light, and breathable fabric: keeps staff protected yet cool and comfortable
- Low linting: helps reduce the risk of wound contamination and infection
- Meets the High Performance per EN13795-1:2019: ensures superior protection
- Meets AAMI Level 4 standard: provides the highest level of fluid and microbial protection in the critical zones
- No breakthrough detected after 240 minutes of exposure to 52 chemotherapy drugs
- Raglan Sleeves for extra comfort and free movements
- Available Sterile and Non Sterile
- Sterile gown packed individually and with 2 towels for added convenience
- Non Sterile gowns packed bulk in a bag to reduce packaging
Specificatie
Large, X-Long | |
145 cm | |
None | |
72 cm | |
Cool Shield Copolymer | |
Hook and Loop Neck with Waist Ties | |
Sterile | |
Yes | |
2 hand towels | |
Not Autoclavable |
Unisex | |
145 cm | |
72 cm | |
Surgical Gown | |
Silver | |
Single-use | |
Knit | |
Raglan Sleeve | |
Regulation (EU) 2017/745 Class I, EN 13795, AAMI level 4, ASTM D6978-05 | |
1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction