missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9 mm Short Thread Vial Kit, Wide Opening
Includes 100 vials and 100 caps with pre-assembled septa.
66.60 € - 84.35 €
Specifications
Color | Amber |
---|---|
Diameter (Metric) Outer | 11.6 mm |
Material | Glass |
Pre-slit | Yes |
Volume (Metric) | 1.85 mL |
Product Code | Brand | Closure Color | Material (Liner) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Color | Material (Liner) | Price | Quantity & Availability | ||||
11595924
|
Fisherbrand™
11 14 1867 |
Blue | Beige Silicone/White PTFE |
84.35 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
11585924
|
Fisherbrand™
11 14 1841 |
Blue | White Silicone/Blue PTFE |
68.75 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
16368367
|
Fisherbrand™
11 14 2551 |
Transparent | White Silicone/Red PTFE |
66.60 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||
Description
- ND9
- 9mm
- Glass
- Amber
- Patched
- 1.5mL
- Screw Cap
- Center hole (6mm)
- Polypropylene
- PTFE/Silicone
- 1.0mm thickness
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Amber | |
Glass | |
1.85 mL | |
Polypropylene | |
32 mm | |
Yes |
11.6 mm | |
Yes | |
100 | |
Screw Cap | |
9-425 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title