missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 24mm PP Screw Cap, White, 24-400 Thread
Polypropylene caps are chemically inert and suitable for most chromatography applications.
15.30€ - 17.70€
Specifications
Color | White |
---|---|
Diameter (Metric) Outer | 24 mm |
Material | Polypropylene |
Quantity | 100 |
Closure Size | ND24 |
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
10590053
|
Fisherbrand™
24 08 0403 |
Center Hole Screw Cap |
15.30€
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10759644
|
Fisherbrand™
24 08 0592 |
Closed Top Screw Cap |
17.70€
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- 24mm PP Screw Cap
- White
Specifications
White | |
Polypropylene | |
ND24 |
24 mm | |
100 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title