missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ ZX3 Advanced Vortex Mixer

Product Code. 16532382 Shop All Velp Products
Change view
Click to view available options
Voltage:
100/240 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage unitSize
16532382 100/240 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16532382 Supplier Velp Scientifica™ Supplier No. F202A0176

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The ZX3 Advanced Vortex Mixer has an adjustable stirring speed and is electronically controlled up to 3000 rpm. Operates in touch mode or continuous operation.

  • Variable speed operation, electronically controlled up to 3000 rpm.
  • Automatic start in touch mode or continuous operation.
  • Large choice of accessories to suit tubes, plates and flasks.
  • Large, anti-slip rubber feet for staying in required position.
  • IP 42 protection against particles and liquids.
  • Specifications

    Load Bearing Capacity (Metric) 0.5 kg
    Speed Range Up to 3000 rpm
    Voltage 100/240 V
    Amperage 6.25 A
    Load Bearing Capacity (English) 17.6 oz.
    Frequency 50/60 Hz
    Material Zinc Alloy, Technopolymer Base; Foam Platform
    Dimensions (L x W x H) 6.5 x 5.9 x 5.1 in. (165 x 150 x 130 mm)
    Height (English) 5.12 in.
    Height (Metric) 130 mm
    Length (English) 6.50 in.
    Length (English) Platform 1.15 in.
    Length (Metric) 165 mm
    Length (Metric) Platform 29 mm
    Width (English) 5.9 in.
    Width (English) Platform 1.15 in.
    Width (Metric) 150 mm
    Width (Metric) Platform 29 mm
    Shipping Weight (English) 5.9 lb.
    Shipping Weight (Metric) 2.7 kg
    Model ZX3
    Includes Mixing cup head
    IP Rating IP42
    Operating Modes Touch, Continuous
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.